TWECO SLIP-ON TYPE NOZZLE 24S 15.9MM (5/8) ADJ
984.12401120
- UNSPSC 23271711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 1:02 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Outside Diameter | 0.750" (19.05 mm) |
Bore Diameter | 5/8" (15.9 mm) |
Nozzle/Contact Tip Relationship | Adjustable Tip Recess - Tip Protruding |
EAN | 4052713990914 |
Features
Formed Nozzle |
Use with Nozzle Insulator Part No. 34A (984.13401100) |
Slip-on nozzle style |
Output current (Amps) -400A |
Bagged – 2PC |
For classic TWECO guns |
Customers Also Viewed
Review(s)
Product not yet rated.